1.75 gpm Wall Mount Pressure Balance Shower Faucet Trim with Single Lever Handle in StarLight® Chrome
Lineare 1.75 gpm Wall Mount Pressure Balance Shower Faucet Trim with Single Lever Handle in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever handle
- Tempesta® Cosmopolitan 100 shower head, 4 Sprays (26 043)
- GROHE StarLight®
- Optional Eurostyle Cosmopolitan diverter tub spout (13 285) sold separately (chrome only)
- For use with GrohSafe™ Rough-In Valves (35 015), (35 064), (35 065), (35 066)
- Optional Lineare diverter tub spout (13 382) sold separately
- Lineare pressure balance valve trim (29 167)
- Shower arm (27 414)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Lineare
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Pressure Balancing
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-7/16 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-22047/50000 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Size:
- 7-7/16 in
- Spray Type:
- Jet, Massage, Rain, Rain O2
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-22047/50000 in