FNPT Shower Arm in Infinity Polished Nickel
Movario® FNPT Shower Arm in Infinity Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass
- 1?2" NPT Female threads
- GROHE StarLight®
- 6" Shower Arm
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Movario®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Spout Reach:
- 5-11/16 in