DESCRIPTION

  • Face: 4"
  • Gpm: 1.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 2

Grohe New Tempesta 1.5 gpm 2-Function Hand Shower in Starlight Polished Chrome

G2759700E

Color Finish

StarLight® Polished Chrome

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
New Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Showerhead Function
Dual
Spray Type
Jet, Rain
Trim Only
No
WaterSense Labeled
No

$24.34
EACH

(Pricing is for StarLight® Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS