Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
New Tempesta Multi Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- The Tempesta hand showers have been built to withstand the rigors of daily use and will lastfor years to come.
- 4 Sprays: GROHE Rain O², Rain, Massage, Jet
- 2.5gpm
- White spray face
- 4" Face
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- New Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 5-1/8 in
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- MA Approved -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 5-1/8 in x 3-15/16 in
- Spray Type:
- Rain, Massage, Soft, Full
- WaterSense Labeled:
- No
- Width:
- 4 in