36-11/50 in. Shower Rail in StarLight® Chrome
New Tempesta 36-11/50 in. Shower Rail in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GROHE StarLight®
- Swivel hand shower holder
- 36” Shower Bar
- Bar diameter 7?8"
- Adjustable height
- Adjustable angle of hand shower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- New Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-2/5 in
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Slide Bar Height:
- 36-11/50 in
- Trim Only:
- No
- WaterSense Labeled:
- No