Single Handle Lever Floor Mount Filler in Brushed Nickel
Plus Single Handle Lever Floor Mount Filler in Brushed Nickel
Frequently Purchased Together
Product Details
- GROHE SilkMove 1.4" (35 mm) ceramic cartridge
- With temperature limiter
- Requires Rough-In Set (29 038 XX1) (sold separately)
- 1/2" (13mm) Integrated non-return valve in the shower outlet
- Spout with laminar mousseur
- Projection 11.1"
- Automatic diverter: bath/shower
- GROHE StarLight finish
- Hand shower Euphoria Cube 1.75 gpm (6.6 l/min);49" (1250mm) SilverFlex shower hose (28 362 000);Check valve included to prevent backflow;Min. recommended pressure: 15 psi (1.0 bar)
- With shower holder
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-15/16 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 39-9/16 in
- Hose Included:
- Yes
- Hose Length:
- 49 in
- Length:
- 9-1/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 9-1/16 in x 6-3/4 in
- Spout Height:
- 37-1/16 in
- Tub Spout Reach:
- 11-1/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in