10 in. Retro Shower Arm Polished Nickel
Rainshower® 10 in. Retro Shower Arm Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tubular Curved Arm
- Limited lifetime warranty
- Not for use with Rainshower Jumbo showerheads
- Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
- ISO Standard Bolting and Drive Dimensions
- Friction Brake Standard
- 300 Series Stainless Steel Captive Enclosure Fasteners
- 300 Series Stainless Steel Output Drive
- Permanently Lubricated
- Dome Position Indicator
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rainshower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 10 in