2 gpm Showerhead in Starlight Polished Chrome
Rainshower® 2 gpm Showerhead in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- 5 7?8" x 11 3 ?4” Face
- 152 Spray nozzles
- 2.0gpm
- Spray: GROHE PureRain
- Recommended Rainshower arm: 28 540 or 28 492 or 27 217
- 2.0 gpm
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Diameter:
- 11-13/16 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Connection:
- Threaded Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No