Shower Arm in Brushed Nickel
Rainshower™ Shower Arm in Brushed Nickel
Frequently Purchased Together
Product Details
- 1?2" NPT male threads
- 12" Ceiling Shower Arm
- GROHE StarLight®
- Can be used with any shower head including Rainshower™ Jumbo (28 783)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 11-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Size:
- 11-5/8 in x 2-9/16 in
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in