2.4 gpm Wall Carrier
Rapid SL 2.4 gpm Wall Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush – 0.8 gpf and 1.6 gpf (3 L and 6 L)
- For on-the-wall installations or studded walls
- For 2" x 6" wall installation
- Bowl rim height adjustments 15" to 19"; Pneumatic discharge valve offering: 3 modes of operation: dual flush or start/stop or single flush
- Low noise operation – meets strict European noise (DIN) standards
- Pre-assembled powder coated steel frame with in-wall tank
- 19 7?16" Overall width
- 44" installation height
- CALGreen compliant; For vertical and horizontal use of actuation plate; Maintenance accessible through front
- Tank insulated to prevent condensation;1?2" Water supply connection is possible from left, right, back); Drain outlet connections can be set horizontally or vertically; Includes 2 fixing bolts and hardware for the toilet installation; Actuation plate sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapid SL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- EPA Compliant:
- No
- Flow Rate:
- 2.4 gpm
- GSA Approved:
- No
- Height:
- 48-7/16 in
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Product Type:
- Rapid SL
- Size:
- 4 in x 24-5/8 in
- Type:
- Wall Carrier
- WaterSense Labeled:
- No
- Width:
- 24-5/8 in