Multi Function Wide, Champagne, Rain and Needle Jet Showerhead in StarLight Chrome
Relexa Deluxe Multi Function Wide, Champagne, Rain and Needle Jet Showerhead in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- 5-1/16 in. Face
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 2.5 gpm
- 1/2 in. Female threads
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-3/4 in
- Diameter:
- 5-3/25 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Size:
- 4-3/4 in x 5-1/16 in
- Spray Type:
- Wide, Champagne, Rain, Needle Jet
- Toilet Bowl Length:
- 4-3/4 in
- WaterSense Labeled:
- No
- Width:
- 5-1/16 in