Supply Elbow in StarLight Chrome
Relexa Supply Elbow in StarLight Chrome
Frequently Purchased Together
Product Details
- 1?2" NPT threads
- Check valve included to prevent backflow
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Depth:
- 2-11/16 in
- Diameter:
- 2-3/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- Gasket
- End Connection 2:
- FNPT
- End Connections:
- Gasket x FNPT
- Faucet Connection:
- Gasket, FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-11/16 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Size:
- 2-11/16 in x 2-3/4 in
- Type:
- G28629000
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in
- cUPC Certified:
- Yes