1/2 x 69 in. G Thread Hose in StarLight® Chrome
Rotaflex 1/2 x 69 in. G Thread Hose in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twist Free
- Pressure resistance up to 5 bar
- GROHE StarLight®
- Easy to clean, durable hoses made to withstand daily use
- GROHE StarLight Chrome Finish
- Rotation cone for Twist-free function
- Universal connection G 1/2" x 1/2"
- AntiFold bend proof
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Rotaflex
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 68-7/8 in
- EPA Compliant:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 69 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Size:
- 68-7/8 in x 1/2 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in