Seabury Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

Part #G20800ZBA  |  Item #7165338  |  Manufacturer Part #20800ZBA

Call for Pricing

Color/Finish: StarLight® Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: GROHE Seabury Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • Solid brass body
  • Stainless steel flex lines
  • Less handles – order (18 731) or (18 732) (sold separately)
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • 3-1/4 in. Faucet height
  • Spout reach: 4-3/4"

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Seabury

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-1/16 in

EPA Compliant: Yes

Faucet Connection Size: 1-1/4 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

Height: 3-1/4 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-1/16 in

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 6-1/16 in x 20-1/4 in

Spout Height: 1-1/16 in

Spout Reach: 4-3/4 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 20-1/4 in