Single Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)
This product has been replaced by
Manufacturer Part #26866GN0
Sena Single Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- Universal mounting system (fits all standard shower hoses)
- SpeedClean® anti-lime system
- Inner WaterGuide for a longer life
- 1.75gpm (WaterSense)
- 1 Spray: Non-adjustable wide spray
- Min. recommended pressure: 15 psi (1.0 bar)
- Suitable for instantaneous heater
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sena
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 2-11/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-7/16 in
- Hose Included:
- No
- Installation Type:
- Wall Mount
- Length:
- 1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Pause Control:
- No
- Shape:
- Square
- Showerhead Function:
- Single
- Size:
- 1/2 in x 1/2 in
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 1/2 in