DESCRIPTION

  • Easy to clean, smooth surface
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Twist free

Grohe Silverflex Silver Hose in Starlight Polished Chrome

G27137000

Color Finish

StarLight® Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Silverflex
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NSPM
Faucet Connection Size
1/2 in
Length
79 in
Material
Plastic
Trim Only
No
WaterSense Labeled
No

$63.0
EACH

(Pricing is for StarLight® Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 1-3 Days

DOCUMENTS