Single Handle Lever Floor Mount Filler in Brushed Cool Sunrise
Single Handle Lever Floor Mount Filler in Brushed Cool Sunrise
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GROHE StarLight coating wipes clean, maintains finish for life
- GROHE DreamSpray ensures a balanced water flow from all hand shower nozzles
- GROHE SilkMove for smooth, effortless handle operation
- Limited Lifetime Warranty
- Solid brass body
- Metal lever handle
- Ceramic disc valves ensure a lifetime of drip-free operation
- Includes Euphoria Cosmopolitan stick hand shower
- Requires Rough-In Set 29038 (sold separately)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 14-1/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 34-4/5 in
- Faucet Material:
- Brass
- Flow Rate:
- 5.3 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 34-13/16 in
- Hose Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 14-1/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 15
- Size:
- 14-1/4 in x 8-1/16 in
- Spout Height:
- 29-1/8 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Tub Spout Reach:
- 10-7/8 in
- WaterSense Labeled:
- Yes
- Width:
- 8-7/100 in