Flush Plate with Glass in Velvet Black
Skate Flush Plate with Glass in Velvet Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 1?4" x 7 3 ?4" (156 mm x 197mm)
- Made with glass
- For dual flush
- Vertical and horizontal installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Skate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Velvet Black
- Depth:
- 7-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Product Type:
- Flush Plate
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in