Somerset Single Handle Bathtub & Shower Faucet in StarLight Chrome Trim Only

Part #G19322000  |  Item #3325672  |  Manufacturer Part #19322000

$144.20 EACH
(Pricing is for StarLight® Chrome)

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Somerset lever handle
  • Somerset® lever handle
  • Use Seabury® accessories to match theSomerset® line.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Somerset

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Valve Trim

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Volume Control

Valve Type: Volume Control Valve

WaterSense Labeled: No