8 in. Wall Mount Tub Spout in Polished Chrome
Talia® 8 in. Wall Mount Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Wall mount
- Tub spout
- Half-inch inlet
Documents
Specifications
- Collection:
- Talia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No