Lever Handle Pair in Brushed Nickel
Talia® Lever Handle Pair in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Solid brass handles
- GROHE StarLight®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Talia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- Yes
- Width:
- 3-1/4 in