Wall Mount Tub Spout with Diverter in Infinity Brushed Nickel
Talia® Wall Mount Tub Spout with Diverter in Infinity Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach of 6"
- Wall mount
- Diverter tub spout
- Three-quarter inch inlet
Documents
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Talia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connection 2:
- FIPS
- End Connections:
- NPT x FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No