Dual Function Hand Shower in StarLight Chrome
Tempesta Dual Function Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy™
- GROHE DreamSpray®
- GROHE StarLight®
- 2 Sprays: Rain, Jet
- Chrome - white spray face
- Brushed Nickel - charcoal spray face
- 4" Face
- Speed Clean® anti-lime system
- 1.5gpm (WaterSense)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Depth:
- 5-1/8 in
- Diameter:
- 3-15/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/16 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 8-1/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/8 in
- MA Approved -:
- No
- Material:
- Plastic
- Mount Type:
- Wall
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 15 psi
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Dual
- Size:
- 5-1/8 in x 3-15/16 in
- Spray Type:
- Jet, Rain
- Trim Only:
- No
- Type:
- G2759710E
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in
- cUPC Certified:
- Yes