Multi Function Hand Shower in StarLight Chrome

You last purchased this on
 
GROHE

Tempesta Multi Function Hand Shower in StarLight Chrome

  • Fast #
  • Part #G27609001
  • Item #7560850
  • Manufacturer Part #27609001
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Tempesta Multi Function Hand Shower in StarLight Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • 24" Shower bar
  • 4 Sprays: GROHE Rain O², Rain, Massage, Jet
  • 2.5gpm
  • White spray face
  • 4" Face hand shower
  • Bar diameter 7?8"
  • 69" Plastic shower hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Depth:
4-7/16 in
Diameter:
3-15/16 in
EPA Compliant:
Yes
End Connection 1:
Gasket
End Connections:
Gasket
Faucet Connection:
Gasket
Faucet Connection Size:
1/2 in
Faucet Height:
24 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Handshower
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
2.5 gpm
Height:
24-7/16 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-7/16 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pause Control:
No
Pressure - High:
15
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Size:
4-7/16 in x 3-15/16 in
Spray Type:
Jet, Massage, Rain, Rain O2
Type:
G27609001
UL Listed:
No
WaterSense Labeled:
No
Width:
3-15/16 in
cUPC Certified:
Yes