Multi Function Hand Shower in StarLight Chrome

You last purchased this on
 
GROHE

Tempesta Multi Function Hand Shower in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Tempesta Multi Function Hand Shower in StarLight Chrome

  • Fast #
  • Part #G28421001
  • Item #4321314
  • Manufacturer Part #28421001
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 2.5 gpm
  • Adjustable spray: GROHE Rain O2/Rain/Massage/Jet
  • 4 Spray patterns
  • 4 in. face
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
5-1/8 in
Diameter:
3-15/16 in
EPA Compliant:
No
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
5-1/2 in
Hose Included:
No
IAPMO Listed -:
No
Length:
5-1/8 in
MA Approved -:
Yes
Material:
Plastic
NSF Certified:
Yes
Pause Control:
No
Showerhead Function:
Multi
Size:
5-1/8 in x 3-15/16 in
Spray Type:
Rain, GROHE Rain O2
Trim Only:
No
WaterSense Labeled:
No
Width:
3-15/16 in