Shower Rail in StarLight® Chrome
Tempesta Shower Rail in StarLight® Chrome
Frequently Purchased Together
Product Details
Product Details
- 24" Shower Bar
- GROHE StarLight®
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
- Bar diameter 7?8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-3/8 in
- Height:
- 24 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- Yes
- Slide Bar Height:
- 24 in