Brass Handle in Polished Brass
Ultra 400 Brass Handle in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ultra 400
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle
- Handle Type:
- Rope Ring
- Material:
- Brass