Universal 3-3/4 in. Cap in SuperSteel

Part #G46655DC0  |  Item #3998287  |  Manufacturer Part #46655DC0

$104.80 EACH

Color/Finish: SuperSteel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: SuperSteel

Color Finish Category: Stainless Steel

Faucet Part Type: Cap

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: Yes