Universal 3/4 in. Brass Check Valve

Part #G47466000  |  Item #728664  |  Manufacturer Part #47466000

$192.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3/4" Check Valve

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

NSF Certified: Yes