GROHE
Universal @ *CVR* GROHEDAL RUBBER STOP (10 PK
Part #G4377000M | Item #2100903 | Manufacturer Part #4377000M
$8.00
EACH
Type:
G4377000MPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Package Quantity: Pack of 10
Type: G4377000M
-
$130.40
-
$41.60
-
$90.40