FLOW CNTL
Universal FLOW CNTL
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential, Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Type:
- G13941000
- WaterSense Labeled:
- No