This product requires certification to purchase.

Flow Control in Starlight Polished Chrome

You last purchased this on
 
GROHE

Universal Flow Control in Starlight Polished Chrome

  • Fast #
  • Part #G13967000
  • Item #7008635
  • Manufacturer Part #13967000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Universal Flow Control in Starlight Polished Chrome

  • Fast #
  • Part #G13967000
  • Item #7008635
  • Manufacturer Part #13967000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No