Hand Shower Holder in StarLight® Chrome
Universal Hand Shower Holder in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 35 mm
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Grohe
- Fits Model:
- 22 mm Diameter Shower Rails
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No