Kitchen Spray and Hose in StarLight Polished Chrome
Universal Kitchen Spray and Hose in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- No
- Length:
- 8 in
- NSF Certified:
- Yes