Set Screw in Chrome

You last purchased this on
 
GROHE

Universal Set Screw in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Set Screw in Chrome

  • Fast #
  • Part #G1123200M
  • Item #3466414
  • Manufacturer Part #1123200M
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Atrio® handle set screw
  • Requires Certification

Documents


Specifications

Application:
Residential, Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Screw
NSF Certified:
Yes
Trim Only:
Yes
WaterSense Labeled:
No