5-7/10 in. Handle in Oil Rubbed Bronze
Bridgeford 5-7/10 in. Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Bridgeford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-12/25 in
- IAPMO Listed -:
- No
- Length:
- 5-7/10 in
- NSF Certified:
- No
- Weight:
- 0.04 lb
- Width:
- 3-37/50 in