15-55 HWR-D 1/16 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

ALPHA COMFORT 15-55 HWR-D 1/16 HP 115V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

ALPHA COMFORT 15-55 HWR-D 1/16 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G99793173
  • Item #9336256
  • Manufacturer Part #99793173
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
2.65
Blower Type:
1 Speed
Collection:
ALPHA COMFORT
Cord Length:
6 ft
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
10.8 gpm
GSA Approved:
No
Horsepower:
1/16 hp
IAPMO Listed -:
No
Length:
6-1/2 in
Maximum Feet of Head:
18
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
No
Volts:
115V
Watts:
45 W
Weight:
5.74 lb
Width:
4 in