UPS15-42F 1/25 HP 230V Cast Iron Circulator Pump
UPS15-42F 1/25 HP 230V Cast Iron Circulator Pump
Product Details
Product Details
- Compact design
- Maintenance-free
- Corrosion resistant impeller
- Quiet operation
- Multi-speed
- Low noise
- Maximum Fluid Temperature: 230 F
- Minimum Fluid Temperature: 35.6 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
- AMP:
- 0.41
- Blower Type:
- 1 Speed
- Connection Size:
- 1/2
- Connection Type:
- Flanged
- Depth:
- 6-1/2 in
- Discharge Pressure:
- 10
- Energy Star Compliant:
- No
- Flow Rate:
- 17.6 gpm
- Height:
- 5-1/4 in
- Horsepower:
- 1/25 hp
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 16
- Maximum Temperature:
- 230
- Minimum Temperature:
- 35
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 92 W
- Weight:
- 7.58 lb
- Width:
- 5-17/50 in