1-1/2 in. Bronze NPT Valve Kit
1-1/2 in. Bronze NPT Valve Kit
Frequently Purchased Together
Product Details
- Dielectric isolation valve sets
- Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts
- GF 15/26 flange
-
Lead Law Compliant
Specifications
- ANSI:
- No
- ASTM:
- No
- Application:
- Circulator
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- UP Series Circulator Pumps
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 4-11/100 in
- Diameter:
- 4-19/100 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- Height:
- 4 in
- ISO:
- No
- Installation Type:
- Inline, Vertical, Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/9 in
- Material:
- Bronze
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Pressure - High:
- 150
- Pressure - Minimum:
- 0 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/2 in
- Width:
- 4-1/6 in