115/230V 3/4 hp Cast Iron Shallow Well Jet Pump
115/230V 3/4 hp Cast Iron Shallow Well Jet Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Robust design
- Thermal overload protection
- Self-priming
- Built-in pressure switch: Automatic start and stop according to demand
- Provides optimized comfort
- Automatic operation
- Stable operation
Specifications
- AMP:
- 5.25
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 8-1/2 in
- Horsepower:
- 3/4 hp
- Impeller:
- Composite
- Length:
- 16-51/100 in
- Maximum Feet of Head:
- 177.2
- Power Source:
- Electric
- Pressure - Maximum:
- 87 psi
- Pump Application -:
- Shallow Well
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 10-2/5 in