1/2 in. Aquastat Thermostat Control Kit

You last purchased this on
 
Grundfos

Aquastat® 1/2 in. Aquastat Thermostat Control Kit

  • Fast #
  • Part #G595656
  • Item #1605251
  • Manufacturer Part #595656
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

Aquastat® 1/2 in. Aquastat Thermostat Control Kit

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 " clip-on mount for 5/8" outer diameter system piping size
  • 105-115° F
  • Aquastat set
  • Clip-on thermostatic control for UP circulatorpumps.
  • PVC jacketed cable
  • shielded wire
  • Requires Certification

Specifications

AMP:
10
Application:
Hydronic Heating, Hot Water
Automatic Shut-Off:
Yes
Brand Model Compatibility:
UP Series
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Coating:
Tin
Collection:
Aquastat®
Color Finish Category:
Silver Tones
Color Finish Name:
Tin Plated
Control Type:
Thermostat
Cord Length:
1.17 ft
Diameter:
5/8 in
Diameter - Inside 1:
1/2 in
ETL Listed:
No
End Connection 1:
Adapter
End Connections:
Adapter
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Copper
Maximum Temperature:
115
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Product Type:
Thermal Switch
Pump Mounting:
Clamp
Temperature Range:
105 to 115 Deg F
UL Listed:
No
Volts:
120/240V
Weight:
1 lb