1/2 in. Pump Direct Sensor
1/2 in. Pump Direct Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M12 connector
- Approved for potable water: WRAS (pending), KTW (pending), ACS (pending)
- Pressure ranges: 9 to 360 psi [0.6 to 25.0 bar]
- Wide temperature range -22 to 248 °F [-30 to120 °C] (RPI+T).
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No
- Temperature Range:
- 22 to 248° F
- UL Listed:
- No
- Volts:
- 10V