21 gpm 115V 1/16 hp 1-Phase Cast Iron Circulator Pump
This product has been replaced by
Manufacturer Part #99163932
21 gpm 115V 1/16 hp 1-Phase Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water lubricated and maintenance free
- Liquid temperature range: 14° F - 190° F
- Permanent magnet motor reduces energy consumption by 50%
- Liquid temperature range: 14°F - 190°F
- Single speed circulator
- ECM variable speed motor: flanged
- Insulating shells supplied with single-head pumps for heating system
- LED displays gpm and watts usage
- Includes time, line cord, and Alpha plug line cord connector
- Seven operations modes including auto-adapt
Specifications
- AMP:
- 0.65
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 21 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/6 hp
- Impeller:
- Composite;PES
- Maximum Feet of Head:
- 19
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 145 psi
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ECM-Permanent Magnetic
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-41/50 in