UPS32-160/2 3/4 HP 208/230V Cast Iron Circulator Pump
UPS32-160/2 3/4 HP 208/230V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Service parts available
- Quiet operation
- Built-in thermal overload switch
- Window for indication of speed
- Multi-speed
- Indicator lights for operation and rotation
- Corrosion resistant impeller
- Maintenance-free
- Parts Warranty: 2 Years
- Suitable for frequency converter applications
Specifications
- AMP:
- 1.96
- Blower Type:
- Variable Speed
- Connection Type:
- Flanged
- Depth:
- 13-1/2 in
- Discharge Pressure:
- 10
- Fitting Size 1:
- 1-1/4 in
- Flow Rate:
- 32.9 gpm
- Height:
- 12-1/16 in
- Horsepower:
- 3/4 hp
- Length:
- 13-1/2 in
- Maximum Feet of Head:
- 45
- Maximum Temperature:
- 248
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 600 W
- Width:
- 8-3/8 in