1/16 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

1/16 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G99285998
  • Item #7374388
  • Manufacturer Part #99285998
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1/16 HP 115V Cast Iron Circulator Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Three constant pressure settings
  • Available with either cast iron or stainless steel pump housing
  • Energy efficient permanent magnet motor
  • Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
  • Available with either Line cord or terminal box connection
  • Flanged connection with nut capture feature for quick installation
  • Integrated check valve
  • LED display shows current energy consumption and estimated flow
  • Frequency: 60 Hz
  • Robust startup feature enables the pump to continuously attempt to restart in blocked rotor conditions
  • Requires Certification

Specifications

AMP:
0.65
ANSI:
ANSI 372, ANSI 61
Blower Type:
Variable Speed
Connection Type:
Flanged
Cord Length:
6 ft
Depth:
6-1/2 in
Discharge Pressure:
8
ETL Listed:
Yes
Energy Star Compliant:
No
Fitting Size 1:
1-1/2 in
Flow Rate:
21 gpm
GSA Approved:
No
Height:
6-1/2 in
Horsepower:
1/16 hp
IAPMO Listed -:
No
Length:
6-1/2 in
Maximum Feet of Head:
19
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Origin:
Domestic
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
No
Volts:
115V
Watts:
45 W
Weight:
3 lb
Width:
3-11/25 in