15-55F/LC .06 HP 115V Cast Iron Circulator Pump
This product has been replaced by
Manufacturer Part #99163906
Alpha™ 15-55F/LC .06 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED displays gpm and watts usage
- Plug and pump design makes installation easy
- Permanent magnet motor reduces energy consumption by 50%
- Integrated check valve included
- Water lubricated and maintenance free
Specifications
- AMP:
- 0.7
- Collection:
- Alpha™
- Discharge Pressure:
- 150
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 0 - 21 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 6/100 hp
- Impeller:
- Composite;PES
- Maximum Feet of Head:
- 1700
- Maximum Temperature:
- 230
- Power Source:
- AC
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Domestic Hot Water
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- 2 Pole
- Pump Phase:
- 1.000
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115.000
- Volts:
- 115V
- Watts:
- 50 W
- Width:
- 3-7/16 in