15-55SF .06 HP 115V Stainless Steel Circulator Pump
This product has been replaced by
Manufacturer Part #99163937
Alpha 15-55SF .06 HP 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED displays gpm and watts usage
- Plug and pump design makes installation easy
- Permanent magnet motor reduces energy consumption by 50%
- Liquid temperature range: 14°F - 190°F
- Terminal box power connection
- ECM variable speed motor: flanged
- Integrated check valve included
- Water lubricated and maintenance free
Specifications
- AMP:
- 0.7
- Collection:
- Alpha
- Discharge Pressure:
- 150
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 0 - 21 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 3/5 hp
- Impeller:
- Composite;PES
- Maximum Feet of Head:
- 1800
- Maximum Temperature:
- 190
- Power Source:
- AC
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Domestic Hot Water
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Pole
- Pump Phase:
- 1.000
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115.000
- Volts:
- 115V
- Watts:
- 50 W
- Width:
- 3-9/16 in