Grundfos
Alpha 21 gpm 1/16 hp Stainless Steel Circulator Pump
Part #G99287250 | Item #7374389 | Manufacturer Part #99287250
Horsepower:
1/16 hpProduct Details
- Energy efficient permanent magnet motor
- Three constant pressure settings
- Available with either cast iron or stainless steel pump housing
- LED display shows current energy consumption and estimated flow
- Integrated check valve
- Available with either Line cord or terminal box connection
- Flanged connection with nut capture feature for quick installation
- Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
- Robust startup feature enables the pump to continuously attempt to restart in blocked rotor conditions
Specifications
AMP: 0.65
ANSI Specifications: [ANSI 372, ANSI 61]
Blower Type: Variable Speed
Collection: Alpha
Depth: 6-1/2 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Energy Star Compliant: No
FM Approved: No
Flow Rate: 10.2 gpm
Height: 6-1/2 in
High Pressure: 150
Horsepower: 1/16 hp
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Stainless Steel
Maximum Feet of Head: 18
Maximum Immersible Depth: 19 ft
Maximum Pressure: 150 psi
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Phase: Single Phase
Pump Body Material: Stainless Steel
Pump Phase: 1
Pump Stage: 1
Temperature Range: 36 to 230 Deg F
UL Listed: No
Volts: 115V
Watts: 45000
Weight: 5.745
Width: 3-11/25 in
-
Starting at $238.18
-
Starting at $377.06
-
Starting at $238.18
-
Starting at $525.99
-
Starting at $238.18
-
Starting at $332.15
-
Starting at $183.21
-
Starting at $377.06
-
Starting at $332.15
-
Starting at $183.21
-
Starting at $183.21