Lead Law Compliant CR5-20 7.5HP PUMP 230/460V 3PH
CR Series Lead Law Compliant CR5-20 7.5HP PUMP 230/460V 3PH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Wear-resistant bearing material
- Heavy-duty 2-pole NEMA C-face motors
- Compact, inline design fits into small footprint
-
Lead Law Compliant
Specifications
- Collection:
- CR Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 30.38 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 652.2
- Pump Stage:
- 20
- Type:
- G96084283
- Weight:
- 207.834 lb