Digital Timer for UP15
This product has been replaced by
Manufacturer Part #599388
Digital Timer for UP15
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 115V 60hz
- Timer control for UP(S)15 pumps
Specifications
- AMP:
- 8.3
- Application:
- Hot Water
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- UP15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Timer
- Depth:
- 2-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Battery
- Product Type:
- Digital Timer
- Pump Phase:
- 1
- UL Listed:
- Yes
- VA Rating:
- 500 VA
- Volts:
- 115V
- Watts:
- 1875 W
- Weight:
- 0.5 lb
- Width:
- 2-21/50 in